1.5gpm Aerator in Brushed Nickel
Porter 1.5gpm Aerator in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 24000-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Delta
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Porter
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Flow Rate:
- 1.5 gpm
- Type:
- Faucet
- UPC:
- 034449624817