2 gpm Shower Head inOil Rubbed Bronze
Porter® 2 gpm Shower Head inOil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 540-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Installs in minutes
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Porter®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3 in
- Faucet Mount:
- Wall Mount
- Height:
- 3 in
- Length:
- 3 in
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full Body, Massaging
- UPC:
- 034449625012
- WaterSense Labeled:
- Yes
- Width:
- 6 in