2 in. Gasket, Washer and Nut
Porter 2 in. Gasket, Washer and Nut
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 19200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Porter
- Faucet Part Type:
- Nuts, Washers, Gaskets
- GSA Approved:
- No
- Height:
- 3/10
- IAPMO Listed:
- No
- Length:
- 2
- NSF Certified:
- No
- UPC:
- 034449625944
- WaterSense Labeled:
- No
- Width:
- 2-1/2