Lift Rod in Brilliance Brushed Nickel
Porter Lift Rod in Brilliance Brushed Nickel
Product Details
Product Details
Specifications
- Collection:
- Porter
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- IAPMO Listed:
- No
- Product Type:
- Faucet
- UPC:
- 034449624848