Multi Function Hand Shower in Oil Rubbed Bronze
Porter Multi Function Hand Shower in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Case: 2 Pallet: 108-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- SpotShield™ Technology helps your shower head and hand shower stay cleaner, longer by resisting water spots and fingerprints
- Installs in minutes
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Spray settings include: Full body spray, full spray with massage, massaging spray
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Porter
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 2-3/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Hand Shower Diameter:
- 5 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 11-1/2 in
- Hose Included:
- Yes
- Hose Length:
- 72 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Full Body, Full Spray w/ Massage, Massaging Spray
- UL Listed:
- No
- UPC:
- 034449859332
- WaterSense Labeled:
- Yes