DELTA PORTWOOD: BONNET NUT REPAIR PART
Portwood™ DELTA PORTWOOD: BONNET NUT REPAIR PART
Package Quantity Info:
Each: 1 Pallet: 9680-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Collection:
- Portwood™
- Depth:
- 1 in
- Height:
- 2 in
- Material:
- Plastic
- UPC:
- 034449918367