DELTA PORTWOOD:
Portwood™ DELTA PORTWOOD:
Package Quantity Info:
Each: 1 Case: 24 Pallet: 9680-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Collection:
- Portwood™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- SpotShield Brushed Nickel
- Depth:
- 3-3/4 in
- Height:
- 1-22/25 in
- Material:
- Zinc
- UPC:
- 034449921497