DELTA PORTWOOD: TUB SPOUT - DIVERTER
Portwood™ DELTA PORTWOOD: TUB SPOUT - DIVERTER
Package Quantity Info:
Each: 1 Pallet: 390-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- CEC Compliant:
- For Sale in CA
- Collection:
- Portwood™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- SpotShield Brushed Nickel
- Depth:
- 8 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 3 in
- Material:
- Zinc
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Type:
- Pull-up tub spout
- UPC:
- 034449908801