Preparation Flange and Basket Strainer in Polished Chrome
Preparation Flange and Basket Strainer in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 609-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For bar/prep sink applications
- 2-7/8" diameter brass flange
- Drop-in basket with lift handle for ease of use
- Solid brass construction ensures quality and reliability
- Hand inspected for performance, Classic Faucets handle the toughest of tasks with ease
- Classic, sensible styling that complements any home
Documents
Specifications
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 2-3/4 in
- Material:
- Brass
- Strainer Size:
- 1-5/8 in
- UPC:
- 034449487542