Multi Function Hand Shower in Matte Black
ProClean Multi Function Hand Shower in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 162-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- ProClean™ spray cleans shower surfaces at least two times faster than standard sprays
- Power off stubborn soap scum, hair and shower messes
- Spray settings include: ProClean™ spray, full spray, full spray with massage, massage spray, shampoo rinse spray, and pause
- Wide fan, high-pressure spray easily cleans hard-to-reach places and tile without scrubbing
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the sprayface of your shower head and handshower with the touch of a finger
- Easy DIY upgrade - installs in minutes with no tools required
- Easy-turn dial changes handshower sprays
- Includes 72-inch metal hose
- WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- ProClean
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-9/10 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 4-1/2 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 10-1/5 in
- Hose Included:
- Yes
- Hose Length:
- 72 in
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Full Spray, Full Spray w/ Massage, Massage, Pause, ProClean™ Spray, Shampoo Rinsing Spray
- UPC:
- 195205063810
- WaterSense Labeled:
- Yes
- Width:
- 4-1/2 in