This product requires certification to purchase.

DELTA BRODERICK ESCHTCHEON MOUNTING SCREWS GASKET NUTS & WASHERS

Delta Faucet

Renaldi DELTA BRODERICK ESCHTCHEON MOUNTING SCREWS GASKET NUTS & WASHERS

  • Fast #
  • Part #DRP100845BL
  • Item #9975715
  • Manufacturer Part #RP100845BL
5 out of 5 Customer Rating
Brand image
Delta Faucet

Renaldi DELTA BRODERICK ESCHTCHEON MOUNTING SCREWS GASKET NUTS & WASHERS

  • Fast #
  • Part #DRP100845BL
  • Item #9975715
  • Manufacturer Part #RP100845BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 700
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Coordinates with Delta Broderick® kitchen collection
  • 10 inch deck plate for use with kitchen faucets
  • Sold as a kit
  • Repair kit includes deck plate, gasket, mounting screws (2), nuts (2), & washers (2)
  • Durable metal construction
  • View Delta Faucet's Return Policy
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Renaldi
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-63/100 in
Height:
1/2 in
Material:
Metal
UPC:
195205055549
Width:
10-1/4 in