This product requires certification to purchase.

DELTA RENALDI METAL SOAP DISPENSER

Delta Faucet

Renaldi DELTA RENALDI METAL SOAP DISPENSER

  • Fast #
  • Part #DRP103432ARPR
  • Item #10934359
  • Manufacturer Part #RP103432ARPR
4.9 out of 5 Customer Rating
Brand image
Delta Faucet

Renaldi DELTA RENALDI METAL SOAP DISPENSER

  • Fast #
  • Part #DRP103432ARPR
  • Item #10934359
  • Manufacturer Part #RP103432ARPR
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 357
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Perfectly coordinates with the Delta® Renaldi™ Kitchen Collection
  • For use as soap or lotion dispenser
  • Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners
  • Large capacity 13-ounce bottle
  • Refillable from above the deck
  • Backed by Delta Faucet's Lifetime Limited Warranty.
  • Requires Certification

Documents


Specifications

Capacity:
13 oz
Collection:
Renaldi
Color Finish Category:
Stainless Steel
Color Finish Name:
Lumicoat Arctic Stainless
Height:
2-15/16
Installation Type:
Deck Mount
Material:
Brass
Type:
DRP103432ARPR
UPC:
195205101000
Weight:
1.097