This product requires certification to purchase.

Single Handle Pull Down Bar Faucet in Lumicoat® Champagne Bronze

Delta Faucet

Renaldi Single Handle Pull Down Bar Faucet in Lumicoat® Champagne Bronze

  • Fast #
  • Part #D9984CZPRDST
  • Item #10934250
  • Manufacturer Part #9984-CZ-PR-DST
3.9 out of 5 Customer Rating
Brand image
Delta Faucet

Renaldi Single Handle Pull Down Bar Faucet in Lumicoat® Champagne Bronze

  • Fast #
  • Part #D9984CZPRDST
  • Item #10934250
  • Manufacturer Part #9984-CZ-PR-DST
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 48
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • ProClean™ Kitchen Spray cleans more surface area, more powerfully than standard sprays.
  • Easily clean hard-to-reach places and dishes.
  • Powerful, wide fan spray allows you to spend less time scrubbing.
  • MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
  • Lumicoat® Finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup with the touch of a finger
  • Diamond Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • 1 or 3-hole 8" installation
  • Optional deck plate available for purchase separately
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
14-11/25 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
3 in
Spout Height
14-11/25 in
Spout Reach
6-14/25 in
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Collection
Renaldi
Color Finish Category
Bronze Tones
Color Finish Name
Lumicoat Champagne Bronze
Faucet Material
Zinc
Faucet Mount
Deck Mount
Faucet Type
Pull-down
Faucet Valve Type
Ceramic Disc
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole, 3 Hole
Side Spray
No
Spout Type
Pull Down, Swivel
Warranty & Product Information
ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
Yes
Origin
Domestic
UPC
195205101208