This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Matte Black

Delta Faucet

Renaldi Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #D9184BLDST
  • Item #10869897
  • Manufacturer Part #9184-BL-DST
3.3 out of 5 Customer Rating
Brand image
Delta Faucet

Renaldi Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #D9184BLDST
  • Item #10869897
  • Manufacturer Part #9184-BL-DST
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • ProClean™ Kitchen Spray cleans more surface area, more powerfully than standard sprays.
  • Easily clean hard-to-reach places and dishes.
  • Powerful, wide fan spray allows you to spend less time scrubbing.
  • MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup with the touch of a finger
  • Diamond Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • 1 or 3-hole 8" installation
  • Optional deck plate available for purchase separately
  • Backed by Delta Faucet's Lifetime Limited Warranty.
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Renaldi
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
16-14/25 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
16-14/25 in
Spout Reach:
9-31/100 in
Spout Type:
Pull Down, Swivel
Supply Lines Included:
Yes
UPC:
195205101130