SINGLE-HANDLE PULL-DOWN SPRING KITCHEN FAUCET IN LUMICOAT POLISHED NICKEL
Renaldi™ SINGLE-HANDLE PULL-DOWN SPRING KITCHEN FAUCET IN LUMICOAT POLISHED NICKEL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- ProClean™ Kitchen Spray cleans more surface area, more powerfully than standard sprays.
- Easily clean hard-to-reach places and dishes.
- Powerful, wide fan spray allows you to spend less time scrubbing.
- MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
- Lumicoat® Finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains
- Coil spring spout provides maximum flexibility and easy cleaning
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup with the touch of a finger
- Diamond Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
- Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
- 1 or 3-hole 8" installation
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Renaldi™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Lumicoat Polished Nickel
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 22-63/100
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 3 Hole
- Origin:
- Domestic
- Side Spray:
- No
- Spout Height:
- 22-63/100
- Spout Reach:
- 9-63/100
- Spout Type:
- High Arc
- Supply Lines Included:
- Yes
- Type:
- D9684PNPRDST
- UPC:
- 195205177548