Repair Kit for Model 1728, 1768 and 1769
Repair Kit for Model 1728, 1768 and 1769
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 16560-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Model 1728, Model 1768, Model 1769
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449491495
- WaterSense Labeled:
- No