Repair Kit for Model R4700 and R4707
Repair Kit for Model R4700 and R4707
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 512-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Model R4700, Model R4707
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 034449485838
- WaterSense Labeled:
- No