Repair Kit for Single Handle Faucets (Includes: O-Rings, Seats, Springs, Cam Assemblies, and a Wrench)
Repair Kit for Single Handle Faucets (Includes: O-Rings, Seats, Springs, Cam Assemblies, and a Wrench)
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72-
Pick Up Not AvailableNot available in NC
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NC
Product Details
Product Details
- For use with Delta single- or 2-handle faucets
- Genuine Delta parts ensure quality and reliability
- 1H knob or lever
- Lifetime limited warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Delta
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- UPC:
- 034449036146
- WaterSense Labeled:
- No