Replacement Shower Elbow Assembly Only in Brilliance Stainless
Replacement Shower Elbow Assembly Only in Brilliance Stainless
Product Details
Product Details
- Elbow assembly
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Depth:
- 47/50
- Faucet Part Type:
- Elbow
- GSA Approved:
- No
- Height:
- 1-11/25
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449498104
- WaterSense Labeled:
- No