Replacement Shower Elbow Assembly Only in Venetian Bronze
Replacement Shower Elbow Assembly Only in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 17712-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Elbow assembly
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 47/50
- GSA Approved:
- No
- Height:
- 1-11/25
- NSF Certified:
- No
- UPC:
- 034449455114
- WaterSense Labeled:
- No