This product requires certification to purchase.

WAND

Delta Faucet

Restoration WAND

  • Fast #
  • Part #DRP90200SP
  • Item #7344124
  • Manufacturer Part #RP90200SP
4.2 out of 5 Customer Rating
Brand image
Delta Faucet

Restoration WAND

  • Fast #
  • Part #DRP90200SP
  • Item #7344124
  • Manufacturer Part #RP90200SP
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 300
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Restoration
Color Finish Category:
Stainless Steel
Color Finish Name:
SpotShield Stainless
Depth:
2-19/50
Faucet Part Type:
Wand Kit
Flow Rate:
1.8 gpm
Height:
4-1/4
Length:
7
Material:
Plastic
UPC:
034449834667