DELTA RETAIL CHANNEL PRODUCT: SOAP / LOTION DISPENSER
Retail Channel Product DELTA RETAIL CHANNEL PRODUCT: SOAP / LOTION DISPENSER
Package Quantity Info:
Each: 1 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Covered under Delta's limited lifetime warranty
- Coordinates seamlessly with the Palo Collection
- Refillable from above the deck
- Includes refillable bottle and pump
- Secure mounting assembly
- All necessary mounting hardware included
Documents
Specifications
- ADA Compliant:
- No
- Capacity:
- 12.5 oz
- Collection:
- Retail Channel Product
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 12-81/100
- Installation Type:
- Deck Mount
- Material:
- Plastic
- Maximum Deck Thickness:
- 2-1/2
- Spout Reach:
- 3-1/4
- Type:
- DRP44651BL
- UPC:
- 195205019831
- Weight:
- 0.738