This product requires certification to purchase.

DELTA RETAIL CHANNEL PRODUCT SOAP/LOTION DISPENSER ASSEMBLY

Delta Faucet

Retail Channel Product DELTA RETAIL CHANNEL PRODUCT SOAP/LOTION DISPENSER ASSEMBLY

  • Fast #
  • Part #DRP44651CZ
  • Item #9878250
  • Manufacturer Part #RP44651CZ
3.6 out of 5 Customer Rating
Brand image
Delta Faucet

Retail Channel Product DELTA RETAIL CHANNEL PRODUCT SOAP/LOTION DISPENSER ASSEMBLY

  • Fast #
  • Part #DRP44651CZ
  • Item #9878250
  • Manufacturer Part #RP44651CZ
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 240
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Capacity:
12.5 oz
Collection:
Retail Channel Product
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Depth:
2-1/4
Height:
12-81/100
Installation Type:
Deck Mount
Material:
Plastic
Spout Reach:
3-1/4
Type:
DRP44651CZ
UPC:
195205057512