Reverse Ball Assembly for Delta Faucet 567LF-PP Single-Handle Lavatory Faucet
Reverse Ball Assembly for Delta Faucet 567LF-PP Single-Handle Lavatory Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with single handle knob lavatory faucets.
- Replaces original RP212 ball.
- Fixes reverse supply installations.
- Genuine Delta Repair Part
- Precise handle turn allows for accurate temperature selection
- Matching tub/shower, jetted shower and Roman tub faucets provide complete coordination
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta Faucet 567LF-PP Single-Handle Lavatory Faucet
- Faucet Part Type:
- Ball
- GSA Approved:
- No
- Handle Type:
- Knob
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- UPC:
- 034449216623
- WaterSense Labeled:
- No
- Width:
- 3-1/4