Single Handle Pull Down Kitchen Faucet with Side Spray in Chrome
Rhett Pro Single Handle Pull Down Kitchen Faucet with Side Spray in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 36-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The high-arc, coil-spring spout offers maximum pull-down flexibility.
- Turn, bend and stretch your pull-down hose with the high-arc, gooseneck design that swivels 360 degrees.
- MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup with the touch of a finger
- Diamond Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
- Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
- Rotating spout
- Two-function spray wand: aerated stream or spray
- 1 or 3-hole 8-inch installation
- Optional deck plate included for use with additional mounting configurations and a cohesive look
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.6
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Rhett Pro
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- Yes
- Faucet Material:
- Zinc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 3 Hole
- Side Spray:
- Yes
- Spout Height:
- 21-19/50 in
- Spout Reach:
- 9-63/100 in
- Spout Swivel:
- 360°
- Spout Type:
- Hi Arc, swivel
- Supply Lines Included:
- Yes
- Type:
- Faucet
- UPC:
- 195205080060