This product requires certification to purchase.

Wall Magnifying Mirror in Chrome

Delta Faucet

Ribbon Wall Magnifying Mirror in Chrome

  • Fast #
  • Part #DIAO20175
  • Item #7784353
  • Manufacturer Part #IAO20175
4.4 out of 5 Customer Rating
Brand image
Delta Faucet

Ribbon Wall Magnifying Mirror in Chrome

  • Fast #
  • Part #DIAO20175
  • Item #7784353
  • Manufacturer Part #IAO20175
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 198
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Mounting hardware included with product
  • Double mirror, one side with 3X magnification
  • Hole size 3/16 in. (5mm)
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Ribbon
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2-13/100 in
Diameter:
9-15/16 in
GSA Approved:
No
Height:
10 in
IAPMO Listed:
No
LED Light:
No
Material:
Glass
Mirror Magnification:
3x
Mirror Shape:
Round
Mount Type:
Wall
NSF Certified:
No
Swing Arm Included:
Yes
UL Listed:
No
UPC:
034449698139
Weight:
2.655 lb