This product requires certification to purchase.

32 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Gunmetal PVD

Delta Faucet

Rivet® 32 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Gunmetal PVD

  • Fast #
  • Part #D95B903132SGS
  • Item #10112516
  • Manufacturer Part #95B9031-32S-GS
5 out of 5 Customer Rating
Brand image
Delta Faucet

Rivet® 32 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Gunmetal PVD

  • Fast #
  • Part #D95B903132SGS
  • Item #10112516
  • Manufacturer Part #95B9031-32S-GS
5 out of 5 Customer Rating

X Points

Color Finish Name: Gunmetal PVD Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Black stainless steel workstation sink with WorkFlow™ ledge creates a multi-functional kitchen workspace and reduces clutter by allowing you to work over the sink - undermount sink offers a high-end look and feel with a seamless transition from countertop to sink - designed with clean lines, tightly rounded corners, and modern accessories for a bold statement in any kitchen
  • Outer sink dimensions: 30" l x 19" w x 9.5" d - bowl dimensions: 28" l x 16" w x 9" d - minimum cabinet size: 33" - kit includes workstation sink, cutting board, roll-up drying rack with utensil holder, silicone drying mat, stainless steel bottom grid and drain assembly with decorative cover in matching finish
  • Lasting durability: Made with high performance heavy-duty Tru16® gauge stainless steel to stand up to everyday needs with resistance to dents and damage - DuraShield™ PVD technology: Innovative finish application with nano coating provides enhanced durability with great resistance to corrosion and scratching
  • Black stainless steel finish with shimmering effect offers a dramatic color option for kitchen sinks, creating a bold centerpiece that complements black kitchen appliances - easy to clean sink has non-porous surface and rounded EZClean™ corners on the bottom of the sink that help prevent buildup over time
  • Undermount design installs with a seamless transition from countertop to sink, making it easy to clean off your kitchen counters by allowing you to wipe water and crumbs straight into the sink - sink mounts underneath the countertop with no exposed mounting deck to trap debris, creating a clean contemporary look
  • Spacious & deep single bowl fits large cookware while keeping mess and splatter inside the sink - designed for easy draining with drainage grooves and gently sloped sink bottom that help prevent pooling in the sink; an optimized slope helps keep your fragile stemware from tipping over - rear-set drain increases storage in the base cabinet
  • Noise defend® soundproofing with large sound-absorbing pads on all sides of the sink greatly reduce noise and vibration from garbage disposal and clattering dishes - fully insulated with undercoating that helps prevent accumulation of moisture, reducing the risk of water damage inside your base cabinets
  • Wood fiber cutting board allows you to chop and slice without taking up room on the kitchen counter; non-porous surface is easy to clean - roll-up dish drying rack with utensil holder made with solid stainless steel and non-slip silicone coating is perfect for drying dishes and rinsing produce; dishwasher-safe, heat-safe to 400°F, holds up to 85 lbs
  • Bottom grid in matching black stainless steel finish keeps dishes elevated for improved draining and helps protect the surface of your sink from dents and scratches; dishwasher-safe for easy maintenance - drain assembly with cover in matching finish helps prevent clogs by keeping the drainpipe clear
  • Ready to install with all mounting hardware, bottom grid, and drain assembly so you can tackle your home improvement project with ease - cut-out template included for undermount installation - backed by lifetime limited warranty - certifications CUPC (ASME A112.19.3 CSA B45.4)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
CSA Certified:
CSA B45.4
Collection:
Rivet®
Color Finish Category:
Greys
Color Finish Name:
Gunmetal PVD
Drain Location:
Rear Center
Drain Opening:
3-7/8 in
Gauge (metal):
16 ga
Length:
32 in
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
32 in x 16 in x 9 in
Sink Depth:
9-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
UPC:
195205995043
Width:
19 in