This product requires certification to purchase.

33 in. Farmhouse Stainless Steel Single Bowl Kitchen Sink in Stainless Steel

Delta Faucet

Rivet® 33 in. Farmhouse Stainless Steel Single Bowl Kitchen Sink in Stainless Steel

  • Fast #
  • Part #D95C903136SSS
  • Item #10076149
  • Manufacturer Part #95C9031-36S-SS
4.3 out of 5 Customer Rating
Brand image
Delta Faucet

Rivet® 33 in. Farmhouse Stainless Steel Single Bowl Kitchen Sink in Stainless Steel

  • Fast #
  • Part #D95C903136SSS
  • Item #10076149
  • Manufacturer Part #95C9031-36S-SS
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Workstation kitchen sink with WorkFlow™ ledge creates a multi-functional kitchen workspace and reduces clutter by allowing you to work right over the sink - clean lines, tightly rounded corners, and modern accessories create a contemporary look that will enhance any kitchen style
  • Outer sink dimension: 35 7/8" L x 20 1/4" W x 10 1/2" D - bowl dimension: 34" L x 16" W x 10" D - minimum cabinet size: 39"
  • Kit includes stainless steel workstation sink, wood fiber cutting board, roll-up dish drying rack, stainless steel bottom grid, stainless steel drain assembly with removable cover - installation-ready sink comes with all hardware and cut-out template included
  • TRU16™ gauge stainless steel:?Engineered for long-lasting durability, DELTA® workstation sinks are made with heavy-duty high-performance 16 gauge steel to stand up to everyday needs - wear-resistant SatinSheen™ finish is easy to maintain, with resistance to rust, corrosion, and fading
  • Farmhouse design with modern flat apron front creates a striking centerpiece for any kitchen - installs as an undermount with no exposed mounting deck so you can wipe debris directly into the sink - spacious single bowl with rear-set drain offers generous space for washing large items and more storage space in the base cabinet
  • NOISEDEFEND™ soundproofing technology with extra-thick sound-absorbing pads on all sides of the sink greatly reduces noise and vibration while the sink is in use - anti-condensation undercoating helps prevent moisture build-up to reduce the risk of water damage inside base cabinets
  • Wood fiber cutting board sits over the sink, allowing you to chop and slice without taking up room on the kitchen counter - non-porous surface is easy to clean
  • Roll-up dish drying rack with utensil holder for drying dishes, rinsing produce, and protecting countertops from hot items features an extra-wide side slot so you can dry items like baking sheet pans vertically - stainless steel construction with non-slip silicone coating is dishwasher-safe, heat-safe to 400°F, holds up to 85 lbs
  • Stainless steel bottom grid keeps dishes elevated for improved draining and helps protect the surface of your sink, dishwasher-safe for easy maintenance - stainless steel drain assembly keeps drain pipe clear, helping prevent clogs; removable cover fits over drain opening and most garbage disposals for a clean look and easy draining
  • Easy to clean sink with non-porous surface and rounded EZClean™ corners on the bottom of the sink allow you to wipe away debris, helping prevent buildup over time - drainage grooves channel water directly into the drain, helping prevent pooling in the sink; an optimized slope helps keep your fragile stemware from tipping over
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
CSA Certified:
CSA B45.4
Collection:
Rivet®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear
Drain Opening:
3-7/8 in
Gauge (metal):
16 ga
Length:
33 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
34 in x 16 in x 10 in
Sink Depth:
10 in
Sink Installation Type:
Farmhouse, Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
UPC:
195205998860
Width:
20-1/4 in