45 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink
Rivet® 45 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 45 inch workstation kitchen sink with 2-tier WorkFlow™ ledge allows you to slide accessories across the sink on 2 levels, creating a multi-functional kitchen workspace and reducing clutter - clean lines, tightly rounded corners, and modern accessories create a contemporary look that will enhance any kitchen style
- Outer sink dimension: 45" L x 19" W x 10 1/2" D - bowl dimension: 43" L x 16" W x 10" D - minimum cabinet size: 48"
- 11 piece chef's kit includes wood fiber cutting board, serving board with mixing bowl and colander, dish drying rack, roll-up dish drying rack, silicone drying mat, protective bottom grids (x2), and stainless steel drain assembly with removable cover - installation-ready with hardware and cut-out template included
- TRU16™ gauge stainless steel:?Engineered for long-lasting durability, DELTA® workstation sinks are made with heavy-duty high-performance 16 gauge steel to stand up to everyday needs - wear-resistant SatinSheen™ finish is easy to maintain, with resistance to rust, corrosion, and fading
- Oversized single bowl provides generous space for washing large items while containing mess and splatter inside the sink, and allows for easy transition between tasks while prepping, cooking, or entertaining - installs as an undermount for a clean look with no exposed mounting deck - rear offset drain offers more storage space in the base cabinet
- NOISEDEFEND™ soundproofing technology with extra-thick sound-absorbing pads on all sides of the sink greatly reduces noise and vibration while the sink is in use - anti-condensation undercoating helps prevent moisture build-up to reduce the risk of water damage inside base cabinets
- Wood fiber cutting board sits over the sink, allowing you to chop and slice without taking up room on the kitchen counter - matching serving board set holds a large stainless steel mixing bowl and colander for tossing salads and straining pasta, with non-slip silicone bumpers that help prevent scratching
- Roll-up drying rack with utensil holder for drying dishes and protecting countertops from hot items with an extra-wide side slot for drying large items vertically; durable stainless steel construction, dishwasher-safe, heat-safe to 400° F, holds up to 85 lbs. - self-draining silicone mat for drying glassware and utensils
- Stainless steel bottom grids (x2) keep dishes elevated for improved draining and help protect the surface of your sink, dishwasher-safe for easy maintenance - stainless steel drain assembly keeps drain pipe clear, helping prevent clogs; removable drain cover fits over drain opening and most garbage disposals for a clean look
- Easy to clean sink has non-porous surface and rounded EZClean™ corners on the bottom of the sink that help prevent buildup over time - drainage grooves channel water into the drain, helping prevent pooling in the sink; an optimized slope helps keep your fragile stemware from tipping over - certifications cUPC (ASME A112.19.3 CSA B45.4)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- CSA Certified:
- CSA B45.4
- Collection:
- Rivet®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear, Right
- Drain Opening:
- 3-7/8
- Gauge (metal):
- 16
- Length:
- 45
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 43 in x 16 in x 10 in
- Sink Depth:
- 10
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Greater than 36 in
- UPC:
- 195205998839
- Width:
- 19