*CVR* *ROOK MED FLOW VLV TRIM RNG
Rook *CVR* *ROOK MED FLOW VLV TRIM RNG
Package Quantity Info:
Each: 1 Pallet: 390-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Brizo
- Collection:
- Rook
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 5-1/2 in
- Faucet Part Type:
- Nuts, Washers, Gaskets
- Height:
- 3/4 in
- Material:
- Plastic
- UPC:
- 034449800402