*CVR* *ROOK ADPT O-RING SET SCRW
Rook *CVR* *ROOK ADPT O-RING SET SCRW
Package Quantity Info:
Each: 1 Pallet: 1703-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Brizo
- Collection:
- Rook
- Faucet Part Type:
- Adapter
- Height:
- 1-1/2 in
- Length:
- 3 in
- Material:
- Brass
- UPC:
- 034449800990