This product requires certification to purchase.

Rosette Spray in Polished Chrome

Delta Faucet

Rosette Spray in Polished Chrome

  • Fast #
  • Part #DRP10089
  • Item #620998
  • Manufacturer Part #RP10089
4.3 out of 5 Customer Rating
Brand image
Delta Faucet

Rosette Spray in Polished Chrome

  • Fast #
  • Part #DRP10089
  • Item #620998
  • Manufacturer Part #RP10089
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 336
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rosette spray for bidets
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Bidet Kit
Height:
47/50 in
IAPMO Listed:
No
Material:
Brass
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
034449091442