RP21907 Dispenser Base and GAS
RP21907 Dispenser Base and GAS
Package Quantity Info:
Each: 1 Pallet: 6496-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Base and gasket for soap/lotion dispenser
- Includes vandal resistant laminar outlet with Antimicrobial By Anion®
- Includes 4" hooded blade handles
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Type:
- DRP21907WH
- UPC:
- 034449263269