RP6420 Wrench
RP6420 Wrench
Frequently Purchased Together
Product Details
- Graceful curves provide a delicate beauty that adds a romantic touch to the bath
- Features water efficient cache aerator
- Metal wrench for VRAerator/Spray Outlet
- Delta Smart Features
- Available in chrome, Aged Pewter, Brilliance Stainless or Venetian Bronze
- Lifetime faucet and finish warranty
- 4 1/2" from deck to aerator
- 5" long, 6 5/8" high spout
- Water-Efficient
- Ada compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Delta
- Side Spray:
- No
- Smart Home Enabled:
- No
- Type:
- Faucet
- Weight:
- 0.025 lb