This product requires certification to purchase.

Rubber Gasket Set Open Front in Black

Delta Faucet

Universal Showering Components Rubber Gasket Set Open Front in Black

  • Fast #
  • Part #D4959BG
  • Item #33668
  • Manufacturer Part #4959BG
5 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Components Rubber Gasket Set Open Front in Black

  • Fast #
  • Part #D4959BG
  • Item #33668
  • Manufacturer Part #4959BG
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 7650
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Gasket kit
  • Easily and conveniently replace old or worn washers
  • Lifetime limited warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Universal Showering Components
Color Finish Name:
Black
Depth:
3/4 in
Faucet Part Type:
Nuts, Washers, Gaskets
Height:
3/50 in
Material:
Rubber
UPC:
080776104096
WaterSense Labeled:
No