Rubber O-ring
Rubber O-ring
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 7800-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Delta® o-ring
- For use with: NEO STYLE® 2567 Series 2-handle lavatory faucet
- Rubber
- Import
- Residential
- Delta replacement part
- O-ring for two handle Waterfall Kitchen or two handle NeoStyle lavatory
- 2.2 gpm vandal resistant aerator
- No lift rod hole
- Vandal resistant lever handles with red/blue handle indicators
Documents
Specifications
- Brand Model Compatibility:
- Neo Style® 2567 Series
- Faucet Part Type:
- O-Ring
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Rubber
- UPC:
- 034449116589