This product requires certification to purchase.

Deck Mount Sensor Faucet in Matte Black

Delta Faucet

Rustica™ Deck Mount Sensor Faucet in Matte Black

  • Fast #
  • Part #D831DPA20BL
  • Item #9975612
  • Manufacturer Part #831DPA20-BL
3.6 out of 5 Customer Rating
Brand image
Delta Faucet

Rustica™ Deck Mount Sensor Faucet in Matte Black

  • Fast #
  • Part #D831DPA20BL
  • Item #9975612
  • Manufacturer Part #831DPA20-BL
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The perfect blend of designs and finish with heavy commercial innovations and durability
  • High arc spout
  • Hands-free activation, entire spout is sensor
  • Adjustable sensing range, auto shut-off, metering mode and periodic rinse feature
  • Mixing valve required
  • 2.5" max. deck thickness
  • Order 061269BL for 4" optional cover plate
  • Hardwire, order AC filter and transformer separately
  • Supplied with 3 outlet options (laminar, aerated and MIKADO spray)
  • Surface mount box (available as complete model only)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Battery Size:
C
Battery Type:
Alkaline
CSA Certified:
CSA B125.1
Collection:
Rustica™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Faucet Height:
8-31/50 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.0 gpm
Handle Material:
Brass
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Handles:
No Handle
Number of Holes:
1 Hole
Origin:
Domestic
Spout Height:
5-1/2 in
Spout Reach:
5-1/2 in
Spout Type:
High Arc
UPC:
055870479234
WaterSense Labeled:
Yes