Handle Kit in Brilliance Stainless
Savile® Handle Kit in Brilliance Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 972-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Savile®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Handle Kit
- Material:
- Zinc
- Number of Handles:
- Single Handle
- UPC:
- 034449638289