Pull-Up Diverter Tub Spout in Polished Chrome
Sawyer Pull-Up Diverter Tub Spout in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 480-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Sawyer
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2
- Faucet Part Type:
- Tub Spout
- Flow Rate:
- 18 gpm
- GSA Approved:
- No
- Length:
- 6
- Material:
- Plastic
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Type:
- Pull-up tub spout
- Tub Spout Reach:
- 5-1/2
- UPC:
- 034449777292
- WaterSense Labeled:
- No
- Width:
- 3