TUB SPOUT - PULL-UP DIVERTER
Sawyer TUB SPOUT - PULL-UP DIVERTER
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Sawyer
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 2
- Faucet Part Type:
- Tub Spout
- Flow Rate:
- 18 gpm
- Height:
- 6
- Length:
- 6
- Material:
- Plastic
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Type:
- Pull-up tub spout
- Tub Spout Reach:
- 5-1/2
- UPC:
- 034449863704
- Width:
- 3