7-15/16 in. Metal Handle Kit in Venetian Bronze

You last purchased this on
 
Delta Faucet

Saxony® 7-15/16 in. Metal Handle Kit in Venetian Bronze

  • Fast #
  • Part #DRP38645RB
  • Item #1861616
  • Manufacturer Part #RP38645RB
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Saxony® 7-15/16 in. Metal Handle Kit in Venetian Bronze

This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lever handle with screw and button for 473
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Saxony®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Faucet Part Type:
Handle Kit
Handle Type:
Handle Kit
Length:
7-15/16 in
Material:
Metal
Number of Handles:
Single Handle
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.35 lb