This product requires certification to purchase.

2-Hook Robe Hook in Matte Black

Delta Faucet

Saylor™ 2-Hook Robe Hook in Matte Black

  • Fast #
  • Part #D73535BL
  • Item #9929732
  • Manufacturer Part #73535-BL
5 out of 5 Customer Rating
Brand image
Delta Faucet

Saylor™ 2-Hook Robe Hook in Matte Black

  • Fast #
  • Part #D73535BL
  • Item #9929732
  • Manufacturer Part #73535-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 609
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Perfectly coordinates with the Saylor™ Bath Collection
  • Extends 4-5/8 inch from wall
  • Mounting hardware included
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommended if wood blocking is not available
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification
Dimensions & Measurements
Base Plate Height
1-3/4 in
Depth
4-63/100 in
Height
5-1/2 in
Projection
4-5/8 in
Width
1-3/4 in
Characteristics & Features
Collection
Saylor™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Zinc
Mount Type
Wall
Number of Hooks
2
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
195205035688