This product requires certification to purchase.

24 in. Towel Bar in Brilliance® Stainless

Delta Faucet

Saylor™ 24 in. Towel Bar in Brilliance® Stainless

  • Fast #
  • Part #D73524SS
  • Item #9929730
  • Manufacturer Part #73524-SS
3.6 out of 5 Customer Rating
Brand image
Delta Faucet

Saylor™ 24 in. Towel Bar in Brilliance® Stainless

  • Fast #
  • Part #D73524SS
  • Item #9929730
  • Manufacturer Part #73524-SS
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • Perfectly coordinates with the Saylor™ Bath Collection
  • Extends 3-1/8 inches from wall
  • Mounting hardware included
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommended if wood blocking is not available
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Wood blocking is preferable behind all wall surfaces
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-3/4
Collection:
Saylor™
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Stainless
Depth:
3-13/100
Hardware Included:
Yes
Height:
1-3/4
Length:
24
Material:
Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3-1/8
UPC:
195205035640
Width:
24