This product requires certification to purchase.

9-3/4 in. Towel Bar in Matte Black

Delta Faucet

Saylor™ 9-3/4 in. Towel Bar in Matte Black

  • Fast #
  • Part #D73508BL
  • Item #9929720
  • Manufacturer Part #73508-BL
5 out of 5 Customer Rating
Brand image
Delta Faucet

Saylor™ 9-3/4 in. Towel Bar in Matte Black

  • Fast #
  • Part #D73508BL
  • Item #9929720
  • Manufacturer Part #73508-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 408
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Perfectly coordinates with the Saylor™ Bath Collection
  • Extends 3-1/8 inches from wall
  • Mounting hardware included
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommended if wood blocking is not available
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-3/4 in
Base Plate Width:
1-3/4 in
Collection:
Saylor™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-13/100 in
Hardware Included:
Yes
Height:
1-3/4 in
Length:
9-3/4 in
Material:
Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3-1/8 in
UPC:
195205035466
Width:
8 in