Glide Rings
Saylor™ Glide Rings
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1950-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with Saylor™ hot and cold centerset and widespread handles (RP102133, RP102134 and RP102137)
- Prevents metal pieces from grinding against each other
- Includes 2 grey, 2 black, 2 red and 1 blue glide rings
- Genuine Delta® part
- Backed by Delta Faucet's Lifetime Limited Warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Saylor™
- Depth:
- 69/100
- Faucet Part Type:
- Miscellaneous Part
- Height:
- 19/100
- Material:
- Plastic
- Type:
- Faucet
- UPC:
- 195205045687