Handle Kit - Roman Tub in Brilliance® Stainless
Saylor™ Handle Kit - Roman Tub in Brilliance® Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 994-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Covered under Delta's limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Saylor™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Faucet Part Type:
- Handle Kit
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 3-22/25
- Material:
- Zinc
- Number of Handles:
- Single Handle
- UPC:
- 195205060314