This product requires certification to purchase.

Single Handle Diverter Valve Trim in Chrome

Delta Faucet

Saylor™ Single Handle Diverter Valve Trim in Chrome

  • Fast #
  • Part #DT11935
  • Item #9929823
  • Manufacturer Part #T11935
3.9 out of 5 Customer Rating
Brand image
Delta Faucet

Saylor™ Single Handle Diverter Valve Trim in Chrome

  • Fast #
  • Part #DT11935
  • Item #9929823
  • Manufacturer Part #T11935
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 378
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Perfectly coordinates with the Saylor™ Bath Collection
  • Six function diverter with 3 individual positions and 3 shared position
  • Trim kit only, must order MultiChoice® Universal valve rough (R11000 Series) separately to complete the unit
  • Installation extension kit RP75137 adds 1 inch to maximum installation thickness
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
Collection:
Saylor™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-19/100
Escutcheon Height:
4-1/2
Escutcheon Width:
4-1/2
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
4-63/100
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Showerhead Function:
Multi
Trim Only:
Yes
UPC:
195205036135
Valve Trim Type:
Transfer & Diverter
Width:
4-1/2