This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Matte Black

Delta Faucet

Saylor™ Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #D535BLMPUDST
  • Item #9929708
  • Manufacturer Part #535-BLMPU-DST
5 out of 5 Customer Rating
Brand image
Delta Faucet

Saylor™ Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #D535BLMPUDST
  • Item #9929708
  • Manufacturer Part #535-BLMPU-DST
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • DIAMOND Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • 1 or 3-hole 4-inch installation
  • Optional red/blue temperature indicator ring included
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • ADA compliant
  • Delta® WaterSense® labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance.
  • 3/8" compression fittings
  • Backed by Delta Faucet's Lifetime Limited Warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
6-22/25 in
Faucet Connection Size
3/8 in
Faucet Height
8-7/8 in
Flow Rate
1.2 gpm
Height
8-63/100 in
Maximum Deck Thickness
2-15/16 in
Spout Height
4-9/16 in
Spout Reach
5-1/4 in
Included Components
Deck Plate Included
Yes
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Monoblock
Cartridge Type
Ceramic Disc
Collection
Saylor™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Zinc
Faucet Mount
Deck Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
WaterSense Labeled
Yes
UPC
195205036012