Single Handle Multi Function Shower Faucet in Champagne Bronze (Trim Only)
Saylor™ Single Handle Multi Function Shower Faucet in Champagne Bronze (Trim Only)
Frequently Purchased Together
Product Details
- Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
- Spray settings include: Full Body spray, Massage spray, Full Body spray with Massage, Shampoo Rinsing spray, and Pause
- Perfectly coordinates with the Saylor™ Bath Collection
- Water Sense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
- Trim kit only, must order MultiChoice® Universal valve rough (R10000 Series) separately to complete the unit
- ADA Compliant
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Backed by Delta's Lifetime Limited Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.2
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Saylor™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Deck Plate Included:
- No
- Depth:
- 9-22/25 in
- Escutcheon Height:
- 6-1/2 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Plastic
- Handle Type:
- Lever
- Height:
- 12 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Number of Handles:
- Single Handle
- Shape:
- Round
- Shower Arm Reach:
- 5-1/2 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- Full, Massage, Pause
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Weight:
- 2.6 lb
- Width:
- 6-1/2 in