This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Matte Black

Delta Faucet

Saylor™ Single Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #DT14035BL
  • Item #9929828
  • Manufacturer Part #T14035-BL
5 out of 5 Customer Rating
Brand image
Delta Faucet

Saylor™ Single Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #DT14035BL
  • Item #9929828
  • Manufacturer Part #T14035-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Perfectly coordinates with the Saylor™ Bath Collection
  • Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • ADA Compliant
  • Backed by Delta's Lifetime Limited Warranty
  • 5-setting multi function shower head
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Collection:
Saylor™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
4-13/100 in
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Brass
Handle Type:
Lever
Height:
6-1/2 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Showerhead Function:
Single
Trim Only:
Yes
UPC:
195205038504
Valve Trim Type:
Pressure Balancing
Width:
6-1/2 in